Ww, Type 1 Striaght Section

Item #: 224539

Cat #: F33T1120GVP

UPC: 783510154851

to view pricing and more.
Ww, Type 1, Straight Section, Bulletin F40fc (painted Type 1 Lay-in Wireway, Flat Cover), Size/dims: 3.00x3.00x120.00, Material/finish: Galv/gray

Overview

Ww, Type 1, Straight Section, Bulletin F40fc (painted Type 1 Lay-in Wireway, Flat Cover), Size/dims: 3.00x3.00x120.00, Material/finish: Galv/gray

Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510154851, F33T1120GVP

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

Width: 3 in
Length: 120 in
Color: Gray
IP/NEMA Rating: IP30
Material: Steel
Height: 3 in
Number of Knockouts: 0
Knockouts: No
Width: 3 in
Color: Gray
Material: Steel
Number of Knockouts: 0
Length: 120 in
IP/NEMA Rating: IP30
Height: 3 in
Knockouts: No