Wireway Closure Plate, 3x3

Item #: 224542

Cat #: F33GCPNK

UPC: 783510154936

to view pricing and more.
Wireway Closure Plate, Material: Steel, Dimensions: 3" x 3"

Overview

Wireway Closure Plate, Material: Steel, Dimensions: 3" x 3"

The best way to close the end of a wireway section or run.

Also known as: 783510154936, F33GCPNK

Features & Benefits

  • Lay-in Closure Plates are used for closing and sealing the end of a wireway section or run

Specifications

Width: 3 in
Color: Gray
IP/NEMA Rating: IP30
Material: Steel
Height: 3 in
Number of Knockouts: 0
Knockouts: No
Width: 3 in
IP/NEMA Rating: IP30
Height: 3 in
Knockouts: No
Color: Gray
Material: Steel
Number of Knockouts: 0