Flexibar Advanced, 500 A, 6 Layers, 0.945" x 0.039", 284.26 kcmil, 9.843' long

Item #: 2245532

Cat #: 534120

UPC: 782856946090

to view pricing and more.
Documents & Guides
Flexible busbar with Advanced Technology design; thin layers of tinned electrolytic copper with high-resistance, halogen free, low smoke and flame retardant insulation. Flexibar Advanced 3 m long 6X24X1 mm.

Overview

Flexible busbar with Advanced Technology design; thin layers of tinned electrolytic copper with high-resistance, halogen free, low smoke and flame retardant insulation. Flexibar Advanced 3 m long 6X24X1 mm.

After extensive research, nVent ERIFLEX is proud to establish a new gold standard in terms of insulation for flexible busbar called nVent ERIFLEX Flexibar Advanced. The new product is low smoke, halogen-free and flame retardant all while maintaining the level of flexibility and reliability that our partners have come to expect from nVent ERIFLEX Flexibar.

Also known as: 782856946090, 534120

Features & Benefits

  • Easily bent, folded, and twisted, improving assembly flexibility, shortening connections, and decreasing footprint
  • Dramatically smaller and more flexible than comparable cable based on ampacity
  • Better power density than cable with lower skin effect ratio
  • Connections made by punching and bolting directly through the copper laminates or clamping onto the end of the nVent ERIFLEX Flexibar
  • No lugs needed, reducing installation time and improving resistance to vibration
  • Weight savings and material savings compared to wire alternatives
  • Reduces total installation cost
  • Thin layers of tinned electrolytic copper formed into a stack
  • Full range from 19.5 mm² up to 1200 mm² and 125 A to 2800 A
  • Insulated by high-resistance, halogen free, flame retardant and low smoke material with less than 20% contact with conductor for high flexibility

Specifications

Amps: 500
Material: Copper
Length: 9.840 ft
Finish: Tinned
Amps: 500
Length: 9.840 ft
Material: Copper
Finish: Tinned