Hard Tool Storage Module

Item #: 2245928

Cat #: BC501C

UPC: 092644610165

Sign In or Register to view pricing and more.
Documents & Guides
Hard Tool Storage Module Has 18 Compartments to Hold a Wide Variety of Lineman Tools, Rare-Earth Magnets to Hold Hardware and Small Tools, Rubber Flaps to Hold Tools During Transit and Are Also Adjustable and Replaceable, Robust Latches on Each Bucket Work Center Module Can Be Handled With Class 2 Insulated Gloves to Effortlessly Reorganize the Rail System to Help Improve Workspace Efficiency, Contrasting Color to Easily Identify Latch Mechanism to Quickly Attach and Detach From the Rail System, Made With Impact Resistant Nylon to Stand Up to Tough Working Conditions, The Bucket Work Center is an Ecosystem That Will Revamp the Way a Lineman Works, Lineman Can Transform Their Workspace With the Bucket Work Center Modules to Become the Lineman's Office, Similar to How Other Professionals Customize Their Office Space, Multiple Rails on the Bucket Work Center Wall Assembly Allow Horizontal and Vertical Customization of Module Positioning, The Wall Assembly Rail System is Available in 3 Sizes to Accommodate the Standard 1-Man, 1.5 Man, or 2 Man Buckets (Cat. Nos. BC100WA, BC150WA, BC200WA Sold Separately)

Overview

Hard Tool Storage Module Has 18 Compartments to Hold a Wide Variety of Lineman Tools, Rare-Earth Magnets to Hold Hardware and Small Tools, Rubber Flaps to Hold Tools During Transit and Are Also Adjustable and Replaceable, Robust Latches on Each Bucket Work Center Module Can Be Handled With Class 2 Insulated Gloves to Effortlessly Reorganize the Rail System to Help Improve Workspace Efficiency, Contrasting Color to Easily Identify Latch Mechanism to Quickly Attach and Detach From the Rail System, Made With Impact Resistant Nylon to Stand Up to Tough Working Conditions, The Bucket Work Center is an Ecosystem That Will Revamp the Way a Lineman Works, Lineman Can Transform Their Workspace With the Bucket Work Center Modules to Become the Lineman's Office, Similar to How Other Professionals Customize Their Office Space, Multiple Rails on the Bucket Work Center Wall Assembly Allow Horizontal and Vertical Customization of Module Positioning, The Wall Assembly Rail System is Available in 3 Sizes to Accommodate the Standard 1-Man, 1.5 Man, or 2 Man Buckets (Cat. Nos. BC100WA, BC150WA, BC200WA Sold Separately)

The Bucket Work Center is an ecosystem that will revamp the way a Lineman works. It allows Lineman to customize their workspace, just like other professionals customize their office space. The Klein Tools Hard Tool Storage Module has multiple slots to accommodate a wide variety of Lineman tools. This will be "the Lineman's office". The Bucket Work Center easily connects to aerial buckets with a standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip and is made of impact resistant materials with dielectric properties to help stand up to the toughest work environments. An assortment of modules are available to customize each workstation to fit the tools needed for the job.

Also known as: 092644610165, BC501C

Features & Benefits

  • Hard Tool Storage Module has 18 compartments to hold a wide variety of lineman tools
  • Rare-Earth magnets to hold hardware and small tools
  • Rubber flaps to hold tools during transit and are also adjustable and replaceable
  • Robust latches on each Bucket Work Center module can be handled with class 2 insulated gloves to effortlessly reorganize the Rail System to help improve workspace efficiency
  • Contrasting color to easily identify latch mechanism to quickly attach and detach from the rail system
  • Made with impact resistant nylon to stand up to tough working conditions
  • The Bucket Work Center is an ecosystem that will revamp the way a Lineman works
  • Lineman can transform their workspace with the Bucket Work Center modules to become the Lineman's office, similar to how other professionals customize their office space
  • Multiple rails on the Bucket Work Center Wall Assembly allow horizontal and vertical customization of module positioning
  • The Wall Assembly Rail System is available in 3 sizes to accommodate the standard 1-man, 1.5 man, or 2 man buckets (Cat. Nos. BC100WA, BC150WA, BC200WA sold separately)

Specifications

Color: Gray/Orange
Color: Gray/Orange