Category 5e, Plenum, 24/4-Pair, Blue, 1000' Reel in Box

Item #: 2246001

Cat #: CAT5E244PUTPCMPBL1000RB

UPC:

to view pricing and more.
Documents & Guides
Category 5e, 24 AWG, 4 Pair, Unshielded Twisted Pairs, Plenum, Blue, 1000 Foot Reel in Box

Overview

Category 5e, 24 AWG, 4 Pair, Unshielded Twisted Pairs, Plenum, Blue, 1000 Foot Reel in Box
Also known as: CAT5E244PUTPCMPBL1000RB

Specifications

Type: CAT 5E
Gauge: 24 AWG
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Jacket: Plenum
Type: CAT 5E
Color: Blue
Conductors: 4 Pair
Gauge: 24 AWG
Length: 1000 ft
Jacket: Plenum