Rain Hood, ARF, 65x600x260mm, Light Gray, Mild Steel

Item #: 2246056

Cat #: ARF06026R5

UPC: 783510449971

to view pricing and more.
Rain Hoods quickly installs onto enclosures and is slightly sloped with a dripstrip. This Rain Hood, ARF, ARF06026R5 item measures 65x600x260mm with a material of Mild Steel, color Light Gray.

Overview

Rain Hoods quickly installs onto enclosures and is slightly sloped with a dripstrip. This Rain Hood, ARF, ARF06026R5 item measures 65x600x260mm with a material of Mild Steel, color Light Gray.

A mild steel rain hood provides shelter via a sloped roof and protects installed components from accumulated water dripping into the enclosure when the door is opened.

Also known as: 783510449971, ARF06026R5

Specifications

Color: Light Gray
Material: Steel
Width: 23.620 in
Depth: 10.240 in
Finish: Powder Coated
Height: 56.100 in
Color: Light Gray
Width: 23.620 in
Finish: Powder Coated
Material: Steel
Depth: 10.240 in
Height: 56.100 in