OptixPanel Standard, Stainless Steel, IP69K, 15.6" Display,

Item #: 2246444

Cat #: 2800S-156XS-N1S

UPC: 195272453033

to view pricing and more.
Documents & Guides
OptixPanel 2800, OptixPanel Standard Terminals, Stainless steel IP69K, 15.6 in. Wide Display, Resistive Single Touch, Standard AB, 16:9 1920x1080, 2x Ethernet, 2x USB, Standard (11 token), Non Conformal Coated

Overview

OptixPanel 2800, OptixPanel Standard Terminals, Stainless steel IP69K, 15.6 in. Wide Display, Resistive Single Touch, Standard AB, 16:9 1920x1080, 2x Ethernet, 2x USB, Standard (11 token), Non Conformal Coated

The Allen-Bradley® OptixPanel™ Standard is an operator panel, equipped with NXP® i.MX 8M Plus Quad ARM Cortex A53 1.6GHz processor, for visualization and control, ideal for applications that require a high-performance Human Machine Interface (HMI).

Also known as: 195272453033, 2800S-156XS-N1S

Specifications

Material: Stainless Steel
IP/NEMA Rating: IP69K
Width: 15.620 in
Type: HIM
Material: Stainless Steel
Width: 15.620 in
IP/NEMA Rating: IP69K
Type: HIM