Shield Termination Kit 600V - 2kV, 1.400 - 2.750"

Item #: 2246469

Cat #: VFD-STK3

UPC: 638060292952

to view pricing and more.
Documents & Guides
Shield Termination Kit 600V - 2kV, 1.400 - 2.750 Inch,

Overview

Shield Termination Kit 600V - 2kV, 1.400 - 2.750 Inch,

3Ms Variable Frequency Drive (VFD) Shield Termination kit is used to terminate the helical shield on VFD cable. VFD cable requires shield terminations at the drive end and motor end of the cable.

Also known as: 638060292952, VFD-STK3

Specifications

Volts AC: 600, 2kV
Diameter: 2.750 in, 1.400 in
Material: Silicone Rubber
Volts AC: 600, 2kV
Material: Silicone Rubber
Diameter: 2.750 in, 1.400 in