Stainless Panel 57.00x33.00 Fi

Item #: 224666

Cat #: A60P36SS6

UPC: 783510839505

to view pricing and more.
Panel, NEMA 12 / 57.00x33.00, Bulletin Pnlwm (Panels For Type 12 Wall-Mount Enclosures), Size/dims: Fits 60x36, Material/Finish: Ss Type 316

Overview

Panel, NEMA 12 / 57.00x33.00, Bulletin Pnlwm (Panels For Type 12 Wall-Mount Enclosures), Size/dims: Fits 60x36, Material/Finish: Ss Type 316

Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510839505, A60P36SS6

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 57 in
Width: 33 in
Finish: Brushed
Material: Stainless Steel 316L
Height: 57 in
Finish: Brushed
Width: 33 in
Material: Stainless Steel 316L