15.5kV, 250E, CLE Fuse

Item #: 224686

Cat #: 15CLE-250E

UPC: 786670001959

to view pricing and more.
Documents & Guides
Eaton Bussmann series 15CLE fuse, Indoor/outdoor, double barrel, 14.4 kV, 125A, 63 kAIC, E-rated, CLE, Class E, Double barrel

Overview

Eaton Bussmann series 15CLE fuse, Indoor/outdoor, double barrel, 14.4 kV, 125A, 63 kAIC, E-rated, CLE, Class E, Double barrel

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD« motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 786670001959, 15CLE-250E

Specifications

Type: E-Rated
Type: E-Rated