JW Series FG Enclosure, PL, 6x4x4

Item #: 2246942

Cat #: JW606HPL

UPC: 785928341656

to view pricing and more.
Documents & Guides
JW Series Enclosure, Flush Bonded Window, Hinged, Padlock Latches, Size/Dims: 6" x 4" x 4", Material/Finish: Fiberglass/Gray

Overview

JW Series Enclosure, Flush Bonded Window, Hinged, Padlock Latches, Size/Dims: 6" x 4" x 4", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928341656, JW606HPL

Specifications

Depth: 4 in
Color: Gray
Width: 4 in
Material: Fiberglass
Height: 6 in
Depth: 4 in
Width: 4 in
Height: 6 in
Color: Gray
Material: Fiberglass