4' 14W T8 LED Lamp, 40K, Coated

Item #: 2247592

Cat #: 87207

UPC: 807154872077

to view pricing and more.
Documents & Guides
LED T8 PET Coated Linear Tube 14W 48in 4000K Type B Double-Single Ended Bypass 120-277V 1800 Lumen 50000 hrs Medium Bi-Pin (G13) Base 80 CRI

Overview

LED T8 PET Coated Linear Tube 14W 48in 4000K Type B Double-Single Ended Bypass 120-277V 1800 Lumen 50000 hrs Medium Bi-Pin (G13) Base 80 CRI

Halco’s highly efficient, low wattage Type B (Ballast Bypass) 4-foot LED T8 offers an unparalleled efficacy rating of 160 lumens per watt while only using 10.5 watts of power. In addition, the HE T8 allows for easy installation on site due to its double or singled ended wiring capabilities. Halco’s HE Type B T8 is perfect for any application that values ease of installation and efficiency

Also known as: 807154872077, 87207

Specifications

Lumens: 1800
Type: Coated, Shatter-Resistant, Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Wattage: 14
Base: Medium Bi-Pin (G13)
Lumens: 1800
Color Temperature: 4000 (Cool White)
Wattage: 14
Type: Coated, Shatter-Resistant, Ballast Bypass (Type B)
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)