Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
...
Share
Hubbell-Bryant
DUP RCPT, COMM GRD, 20A
Item #: 224775
Cat #: CRS20
UPC: 781786161054
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BRY CRS20 DUP RCPT, COMM GRD, 20A
View product detail below
Associated
Substitutes
Others Bought
Overview
BRY CRS20 DUP RCPT, COMM GRD, 20A
Also known as:
781786161054, CRS20
Features & Benefits
Duplex
Commercial Grade
20A 125V
2-Pole 3-Wire Grounding
5-20R
Specifications
No Specifications Available
Close
Close and Retry