50W PAR GIMBAL SATIN CHROME

Item #: 22478

Cat #: R531-SC

UPC: 661209037473

to view pricing and more.
Documents & Guides
Flared Gimbal 50W PAR20

Overview

Flared Gimbal 50W PAR20
Also known as: 661209037473, R531-SC

Specifications

Type: Track Heads
Color: Satin Chrome
Diameter: 3 1/2 in
Wattage: 50
Type: Track Heads
Diameter: 3 1/2 in
Color: Satin Chrome
Wattage: 50