CU CMP 4/0-250 5/8 ROD UL CSA

Item #: 224809

Cat #: RLT-6

UPC: 783669715729

to view pricing and more.
Permaground Copper Grounding Connector, Main Conductor Range 250-4/0, Tap Range 250-4/0, Ground Rod Size 5/8in, Rebar Sizes #5-#6, UL, CSA

Overview

Permaground Copper Grounding Connector, Main Conductor Range 250-4/0, Tap Range 250-4/0, Ground Rod Size 5/8in, Rebar Sizes #5-#6, UL, CSA

The nVent ERICO PermaGround Compression Connector, Figure 8 Crimp, is designed for direct burial to ensure long-lasting and reliable connections. This connector is manufactured from high-strength copper alloy, prefilled with DE-OX oxide inhibitor compound. It is marked with wire size and die index, providing easy identification and tooling recommendations. This product is ideal for applications requiring maximum conductivity and corrosion resistance, making it a dependable choice for various grounding and bonding needs.

Also known as: 783669715729, RLT-6, Snowman, irreversible ground clamp, snow man, figure 8

Features & Benefits

  • For copper conductors only
  • Clearly marked with wire size and die index for easy identification and tooling recommendation
  • Range taking to reduce inventory and give application flexibility

Specifications

Material: Copper
Length: 1.234 in
Height: 2.142 in
Width: 0.875 in
Material: Copper
Height: 2.142 in
Length: 1.234 in
Width: 0.875 in