Servo Motor, VPH, Hygienic, 240VAC, 63mm Frame, F Winding, 45-6600 RPM

Item #: 2248576

Cat #: VPH-A0633F-WJ12D05

UPC: 194033068646

to view pricing and more.
Documents & Guides
Servo Motor, VPH, Hygienic, 240 Volt AC, 63 mm Bolt Circle, Frame Size, 3 Magnet Stacks, F Winding, 4500-600 RPM Rated Speed, 18 bit Single-Turn, 12 bit Multi-Turn, and 9 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake

Overview

Servo Motor, VPH, Hygienic, 240 Volt AC, 63 mm Bolt Circle, Frame Size, 3 Magnet Stacks, F Winding, 4500-600 RPM Rated Speed, 18 bit Single-Turn, 12 bit Multi-Turn, and 9 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake

The Kinetix® VPH hygienic servo motor is designed to help OEMs and manufacturers tackle these demanding trends and stay competitive.  The hygienic design, along with an IP69K rating, are made to handle pressure washing and harsh environments. The motor is optimally integrated into a full system with Kinetix 5500 and Kinetix 5700 servo drive systems. With a single on-motor cable that comes with connector or flying leads, this motor is flexible and easy to install. It comes in a broad range of options – with six frame sizes, two voltage classes, and brake and non-brake version, it’s easy to find the right fit for your machine.

Also known as: 194033068646, VPH-A0633F-WJ12D05

Specifications

Length: 5 m
Type: Servo Motor, Hygienic
Size: 63 mm
Volts AC: 240
RPM: 4500 - 6600
Length: 5 m
Size: 63 mm
RPM: 4500 - 6600
Type: Servo Motor, Hygienic
Volts AC: 240