Has Been Replaced by Eaton FAZ-C20/2

Item #: 224880

Cat #: WMZS2C20

UPC: 786685259215

Sign In or Register to view pricing and more.
20 Amp, 2-Pole, WMZS Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077. Has Been Replaced by Eaton FAZ-C20/2

Overview

20 Amp, 2-Pole, WMZS Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077. Has Been Replaced by Eaton FAZ-C20/2
Also known as: 786685259215, WMZS2C20

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 20
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C