Flanged Receptacle, Heavy Duty, 15A, 125V, 2P3W, White

Item #: 22489

Cat #: HBL5279C

UPC: 783585173603

to view pricing and more.
Documents & Guides
Flanged Receptacle, Heavy Duty, 15A, 125V, 2P3W, White

Overview

Flanged Receptacle, Heavy Duty, 15A, 125V, 2P3W, White

The Hubbell HUBHBL5279C inlet in constructed of an impact resistant thermoplastic construction and features backwired terminations for ease of installation. #8-32 Multiple drive terminal screws. Mounting screws are included.

Also known as: 783585173603, HBL5279C

Features & Benefits

  • Impact resistant thermoplastic construction
  • Backwired terminations for ease of installation
  • #8-32 Multiple drive terminal screws
  • Mounting screws included

Specifications

Type: Grounding, Receptacle, Industrial Grade, Flanged Outlet
Material: Polycarbonate
Mounting: Flange
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Industrial Grade, Flanged Outlet
Mounting: Flange
Amps: 15
NEMA Configuration: 5-15R
Material: Polycarbonate
Volts AC: 120
Color: White