REXEL logo

Female Disconnect, Nylon Barrel Insulated, 22 - 18 AWG, .205"/.187" Tab, Red

Item #: 2249
Cat #: DNF18-206-C
UPC: 074983826421
Sign In or Register to view pricing and more.
Female Disconnect, Nylon Barrel Insulated, 22 - 18 AWG, .205"/.187" x .020" Tab, Red, Pack of 100

Product Overview

Female Disconnect, Nylon Barrel Insulated, 22 - 18 AWG, .205"/.187" x .020" Tab, Red, Pack of 100
Also known as: 074983826421, DNF18-206-C
Frequently Bought Together (23)
Allen-Bradley
100-SB11 Auxiliary Contact Block, Side Mount, 1 NO/1 NC Contacts
Panduit
ABM112-A-D 4-Way Adhesive Cable Tie Base, 1.12", White
Panduit
BT5LH-C0 Cable Tie w/ Metal Barb, 18.1", Weather Resistant Nylon, Black
Allen-Bradley
193-ED1DB Relay, Overload, 3.2 - 16A, E1 Plus, Solid State
Panduit
C.5LG6 PANDUCT Wiring Duct Cover, 1/2" x 6', PVC, Gray
Panduit
F78-8-M Ferrule, Non-Insulated, 16 AWG, 5/16" Wire Strip Length
Panduit
FSD77-8-3K2 Insul Ferrule Single Wire DIN on Reel, 1
Panduit
ABM2S-A-D 4-Way Adh Cable Tie Mount, 1", ABS, White
Panduit
DNH18-250FIM-Q Heat Shrink Male Disconnect, Fully Insulated, 22 - 18 AWG, .25" x .032" Tab
Panduit
C060X020KBT Thermal Transfer Label, .60 x .20", White
Panduit
F82-12-M Ferrule, Non-Insulated, 10 AWG, 15/32" Wire Strip Length
Panduit
FSD80-8-KD6 Insul Ferrule Single Wire DIN on Reel, 1
Panduit
H100X084H1T Heat Shrink Label, Thermal Transfer, Military Grade, 1/2", White
Hubbell-Kellems
SHC1037 Straight Cord Connector, 3/4", Straight, Male, Aluminum
Panduit
BSN18-C Butt Connector, Nylon Insulated, 22 - 18 AWG, Red, Pack of 100
Panduit
BSN14-C Butt Connector, Nylon Insulated, 16 - 14 AWG, Blue, Pack of 100
Burndy
YA1CL2 1STR CU 1-HOLE SHORT 1/4
Panduit
DNFR18-250B-L Dis,F,RA,FIn,RdNy,.250x.032",22-18AWG,50
Eaton/Bussmann Series
LPS-RK-35SP Fuse, 35 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK
Hubbell-Kellems
SHC1021 1/2" F2 Male Cord Connector, Straight, Aluminum, Red
Allen-Bradley
100-C60KJ00 Contactor, IEC, 60A, 3P, 24VAC Coil, No Auxiliary Contacts
Panduit
EDV14-250B-Q StrongHold Female Disconnect, Vinyl Barr
Hammond Power Solutions
HPS QC10DTCB BB POT 100VA 240/480

Specifications

Gender: Female, Female
Color: Red
Gauge: 18, 22, 20
Type: Insulated, Disconnect Terminal
Material: Nylon
Gender: Female, Female
Gauge: 18, 22, 20
Material: Nylon
Color: Red
Type: Insulated, Disconnect Terminal

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)