3/4 90 Lt Connector

Item #: 224938

Cat #: PM4Q975T

UPC: 736953018037

to view pricing and more.
Documents & Guides
Perma-cote; Connector; 90 Deg; Size: 3/4 In Pipe; Material: Ferrous Body; Finish: 40 Mil Gray Pvc Exterior Coating, 2 Mil Green Urethane Interior Coating; Dimension B: 2.540 In; Dimension A: 1.740 In; Dimension C: 0.560 In

Overview

Perma-cote; Connector; 90 Deg; Size: 3/4 In Pipe; Material: Ferrous Body; Finish: 40 Mil Gray Pvc Exterior Coating, 2 Mil Green Urethane Interior Coating; Dimension B: 2.540 In; Dimension A: 1.740 In; Dimension C: 0.560 In
Also known as: 736953018037, PM4Q975T

Specifications

Material: PVC Coated Steel
Material: PVC Coated Steel