Conduit Bushing, Insulated, Size: 3", Material: Aluminum

Item #: 224952

Cat #: 1229AL

UPC: 786210801834

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Bushing, Insulated, Size: 3 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit.

Overview

Conduit Bushing, Insulated, Size: 3 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit.

ABB's nylon insulated metallic bushings are available in steel, malleable iron, or aluminum. Our insulated fittings our instantly recognizable by the distinctive trademarked blue insulating liner that reduces wire pulling effort as much as 50 percent.

Also known as: 786210801834, 1229AL

Specifications

Diameter: 3 in
Material: Aluminum
Insulation: Insulated
Diameter: 3 in
Insulation: Insulated
Material: Aluminum