Slide Dimmer, Locator Light, Rocker Switch, Black

Item #: 224988
Cat #: S-603PNL-BL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Preset, Locator Light, 600W, 120V, 3-Way, On/Off Rocker Switch, Color: Black.

Overview

Slide Dimmer, Preset, Locator Light, 600W, 120V, 3-Way, On/Off Rocker Switch, Color: Black.
Skylark Dimmer with On/Off Switch and Locator Light, Incandescent/Halogen, 3-way, preset, 120V/600W in black
Also known as: S-603PNL-BL

Specifications

Type: 3-Way, Indicator Light, Slide, Preset
Wattage: 600
Volts AC: 120
Color: Black
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Indicator Light, Slide, Preset
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen
Wattage: 600
Color: Black
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)