32 Watt T8 Fluorescent Bulb

Item #: 2250402

Cat #: F32T8/TL850/ALTO-30PK

UPC: 046677582074

to view pricing and more.
Documents & Guides
Fluorescent Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: =80, Color Temp: 5000K. Length: 48 in. *Philips 6NC: 582072, 12NC: 927803785005, Product Name: F32T8/TL850/ALTO 30PK* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: =80, Color Temp: 5000K. Length: 48 in. *Philips 6NC: 582072, 12NC: 927803785005, Product Name: F32T8/TL850/ALTO 30PK* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046677582074, F32T8/TL850/ALTO-30PK, Airline, Doctor

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Lumens: 2850
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Length: 4 ft, 48 in
Lumens: 2850
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: Fluorescent