RadioRA 2 Wall Mount Keypad, Midnight

Item #: 225043

Cat #: RRD-W3BRL-MN

UPC: 027557771986

to view pricing and more.
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Buttons with Raise/Lower, Color: Midnight.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Buttons with Raise/Lower, Color: Midnight.

RadioRA 2 Wall-mounted Keypad, 3-button with raise/lower in midnight

Also known as: 027557771986, RRD-W3BRL-MN

Specifications

Type: Keypad, 3 Button, Raise/Lower
Volts AC: 120
Color: Midnight
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 3 Button, Raise/Lower
Color: Midnight
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2