Servo Motor, Rotary, 230V, 100mm Frame, 3000 RPM, Low Inertia

Item #: 225078

Cat #: MPL-A310F-HJ72AA

UPC: 820919978685

to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 230 Volt, 3000 RPM, Low Inertia, 100 mm Frame Size, No Brake

Overview

Servo Motor, Rotary, 230 Volt, 3000 RPM, Low Inertia, 100 mm Frame Size, No Brake
Also known as: 820919978685, MPL-A310F-HJ72AA

Specifications

Volts AC: 230
Type: Servo Motor, Low Inertia
Size: 100 mm
RPM: 3000
Volts AC: 230
Size: 100 mm
Type: Servo Motor, Low Inertia
RPM: 3000