Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 2250789

Cat #: STP28X15MBL

UPC: 074983027606

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Black, 15m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Black, 15m.
Also known as: 074983027606, STP28X15MBL

Specifications

Color: Black
Color: Black