Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 2250791

Cat #: STP28X35MBU

UPC: 074983002993

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Blue, 35m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Blue, 35m.
Also known as: 074983002993, STP28X35MBU

Specifications

Color: Blue
Color: Blue