Servo Motor, Rotary, Low Inertia, IEC, 480VAC, 4000RPM, 24VDC Brake, Frame Size 5

Item #: 225100

Cat #: MPL-B520K-MJ74AA

UPC: 820919984006

to view pricing and more.
Documents & Guides
MPL - Low-Inertia, Brushless, Servo Motor, 480 Volt AC, Frame Size 5 - 165 mm (6.50 Inch), Stack Length 20 - 50.8 mm (2 Inch), 4000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Overview

MPL - Low-Inertia, Brushless, Servo Motor, 480 Volt AC, Frame Size 5 - 165 mm (6.50 Inch), Stack Length 20 - 50.8 mm (2 Inch), 4000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. 

Also known as: 820919984006, MPL-B520K-MJ74AA

Specifications

Volts AC: 480
Volts DC: 24
Type: Servo Motor
Size: Frame 5
RPM: 4000
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Type: Servo Motor
RPM: 4000
Volts DC: 24
Size: Frame 5
Special Program: Rockwell Automation Preferred Product