Telescope Fitting, 8" x 8"

Item #: 22511
Cat #: F88GA
UPC: 783510527907
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Telescope Fitting, Type 1, Size/Dims: 8" x 8", Material/Finish: Steel/Gray.

Overview

Wireway Telescope Fitting, Type 1, Size/Dims: 8" x 8", Material/Finish: Steel/Gray.
Wireway Telescope Fitting, Type 1, Size/Dims: 8" x 8", Material/Finish: Steel/Gray.
Also known as: 783510527907, F88GA

Specifications

Color: Gray
Width: 8 in
IP/NEMA Rating: IP30
Material: Steel
Height: 8 in
Color: Gray
IP/NEMA Rating: IP30
Height: 8 in
Width: 8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)