This product has been discontinued.

Poke-Thru Device, Recessed, Assembled Unit, Metallic Cover
Item #: 225162
Cat #: 6ATPBS
UPC: 786564060383
Sign In or Register to view pricing and more.
Documents & Guides
Poke-Thru Device, Recessed, Assembled Unit, Metallic CoverPoke-Thru Device, Recessed, Assembled Unit, Evolution Series, Metallic, Cover Type: Flush, Twist/Slide, Device Type: (2) Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade) & Accepts Extron® Electronics AAP and MAAP Series Devices, Material/Finish: Die-Cast Aluminum/Brass Powder-Coat, Recessed: 3-1/4". Diameter: 6". Depth: 16-3/4". For Use with Wood, Laminate, & Tile Flooring.
Overview
Poke-Thru Device, Recessed, Assembled Unit, Metallic CoverPoke-Thru Device, Recessed, Assembled Unit, Evolution Series, Metallic, Cover Type: Flush, Twist/Slide, Device Type: (2) Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade) & Accepts Extron® Electronics AAP and MAAP Series Devices, Material/Finish: Die-Cast Aluminum/Brass Powder-Coat, Recessed: 3-1/4". Diameter: 6". Depth: 16-3/4". For Use with Wood, Laminate, & Tile Flooring.
Also known as: 786564060383, 6ATPBS
Specifications
| Depth: | 16 3/4 in |
| Depth: | 16 3/4 in |