This product has been discontinued.
This product may not be available in all locations.

SITOP,INPUT:120-230VAC,OUT:2X15VDC/3.5A
Item #: 225174
Cat #: 6EP13530AA00
UPC: 754554740072
to view pricing and more.
Documents & Guides
OUTPUT 2 X 15 V DC/ 3.5 A INPUT 120-230 V AC STABILIZED POWER SUPPLY SITOP POWER 15 V DUAL OUTPUT
Overview
OUTPUT 2 X 15 V DC/ 3.5 A INPUT 120-230 V AC STABILIZED POWER SUPPLY SITOP POWER 15 V DUAL OUTPUT
Also known as: 754554740072, 6EP13530AA00
Specifications
| Wattage: | 105 |
| Phase: | 1 |
| IP/NEMA Rating: | IP20 |
| Amps: | 1.150, 1.900, 3.500 |
| Wattage: | 105 |
| IP/NEMA Rating: | IP20 |
| Phase: | 1 |
| Amps: | 1.150, 1.900, 3.500 |