Fir Tree Push Mounts, 0.34" to 0.36", Indoor, Black

Item #: 2251884

Cat #: PUM-925-3H-T30

UPC: 074983099610

to view pricing and more.
Cable Tie Fir Tree Push Mounts Panel Hole Diameter of 0.34" to 0.36" (8.8 to 9.3 mm), Made of Heat-Stabilized Nylon 6.6, For Use In Indoor Environments and With Miniature, Intermediate and Standard Cable Ties, Package of 200

Overview

Cable Tie Fir Tree Push Mounts Panel Hole Diameter of 0.34" to 0.36" (8.8 to 9.3 mm), Made of Heat-Stabilized Nylon 6.6, For Use In Indoor Environments and With Miniature, Intermediate and Standard Cable Ties, Package of 200
Also known as: 074983099610, PUM-925-3H-T30

Specifications

Mounting: Push Mount
Color: Black
Material: Nylon
Mounting: Push Mount
Material: Nylon
Color: Black