Air Conditioner

Item #: 2252188

Cat #: N431226G151

UPC: 783510239718

Sign In or Register to view pricing and more.
Air Conditioner, 12000btu 230v Htr Ss T4x, Bulletin Mclg (mclean Spectracool Air Conditioner -n431226 Narrow Spectracool), Size/dims: 43.00x11.50x14.00, Material: Ss Type 304, Finish:

Overview

Air Conditioner, 12000btu 230v Htr Ss T4x, Bulletin Mclg (mclean Spectracool Air Conditioner -n431226 Narrow Spectracool), Size/dims: 43.00x11.50x14.00, Material: Ss Type 304, Finish:

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510239718, N431226G151

Specifications

Width: 11.500 in
Depth: 14 in
Height: 43 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Wattage: 3223
BTU: 11000
Width: 11.500 in
Height: 43 in
Material: Stainless Steel 304
Wattage: 3223
Depth: 14 in
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
BTU: 11000