LOCKING CABLE TIE-BULK

Item #: 22526

Cat #: TY23M-5

UPC: 786210844701

to view pricing and more.
Documents & Guides
TB TY23M-5 CABLE TIE 18LB 4IN

Overview

TB TY23M-5 CABLE TIE 18LB 4IN
Also known as: 786210844701, TY23M-5

Specifications

Color: Green
Diameter: 0.630 in
Width: 0.090 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.620 in
Color: Green
Width: 0.090 in
Material: Nylon
Diameter: 0.630 in
Weight Capacity: 18 lbs
Length: 3.620 in