This product has been discontinued.

8.8W A19 LED Lamp, 50K
Item #: 2252796
Cat #: 8.8A19/LED/950/FR/P/E26/ND/T20-6/1FB
UPC: 046677571634
to view pricing and more.
Documents & Guides
B 571638 8.8A19/LED/950/FR/P/E26/ND/T20 6/1FB
Overview
B 571638 8.8A19/LED/950/FR/P/E26/ND/T20 6/1FB
Also known as: 046677571634, 8.8A19/LED/950/FR/P/E26/ND/T20-6/1FB
Specifications
| Base: | Medium Screw (E26) |
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 120 |
| Lumens: | 800 |
| Color Rendering Index (CRI): | 90 |
| Shape: | A19 (Arbitrary) |
| Type: | LED Lamp |
| Wattage: | 8.800 |
| Dimmable: | No |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Type: | LED Lamp |
| Dimmable: | No |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 800 |
| Shape: | A19 (Arbitrary) |
| Wattage: | 8.800 |