Lay-In Wireway Straight, SC, 6x6x12

Item #: 225303

Cat #: F66T112GVWK

UPC: 783510884208

Sign In or Register to view pricing and more.
Lay-In Galvanized Wireway, Straight Section, Screw Cover, NEMA Type 1, Dimensions: 6" x 6" x 12"

Overview

Lay-In Galvanized Wireway, Straight Section, Screw Cover, NEMA Type 1, Dimensions: 6" x 6" x 12"

Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510884208, F66T112GVWK

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Color: Plain
Number of Knockouts: 8
Knockouts: Yes
Length: 12 in
Height: 6 in
Width: 6 in
Number of Knockouts: 8
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Knockouts: Yes