Locking Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 8

Item #: 225344

Cat #: MVU14-8FLK

UPC: 054007018735

to view pricing and more.
Documents & Guides
Locking Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 1000/PK

Overview

Locking Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 1000/PK

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 054007018735, MVU14-8FLK

Specifications

Size: 8
Material: Vinyl
Size: 8
Material: Vinyl