Channel, Solid Wall, No Mtg. Holes, 2" x

Item #: 225355

Cat #: S2X2LG6NM

UPC: 074983217908

to view pricing and more.
Documents & Guides
Used to carry the cables throughout the Fiber-Duct Routing System. Accepts cover C2LG6. Cover sold separately.

Overview

Used to carry the cables throughout the Fiber-Duct Routing System. Accepts cover C2LG6. Cover sold separately.
Also known as: 074983217908, S2X2LG6NM

Specifications

Width: 24 in
Depth: 6 in
Height: 24 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 13
Width: 24 in
Height: 24 in
Material: Steel
Depth: 6 in
Color: Gray
IP/NEMA Rating: NEMA 12, NEMA 13