iDevices ZWave Enabled RF Single Controlled TR Receptacle, White

Item #: 2253618

Cat #: IDEVZ08W

UPC: 883778316371

to view pricing and more.
Documents & Guides
iDevices ZWave Enabled RF Single Controlled TR Receptacle, ½ HP, 15A, 120VAC, White

Overview

iDevices ZWave Enabled RF Single Controlled TR Receptacle, ½ HP, 15A, 120VAC, White

This ZWave enabled TR receptacle allows for control of a single (bottom) outlet along with one always-on. Conveniently operated through other smart home integrations with Alexa, Alarm.com, and the Google Assistant. 150ft range. 120VAC, 15A, Neutral Wire Required, White

Also known as: 883778316371, IDEVZ08W

Specifications

Amps: 15
Type: Controlled
Color: White
Amps: 15
Color: White
Type: Controlled