50 VA CONTROL POWER XFMR 120-12V WITH FUSE BLOCK

Item #: 2254070

Cat #: C0050E1WFB

UPC: 786680086939

to view pricing and more.
Documents & Guides
50 VA CONTROL POWER XFMR 120-12V WITH FUSE BLOCK

Overview

50 VA CONTROL POWER XFMR 120-12V WITH FUSE BLOCK
Also known as: 786680086939, C0050E1WFB

Specifications

Volt Amps: 50
Type: Control Transformer
Secondary Voltage: 12
Primary Voltage: 120/240
Volt Amps: 50
Secondary Voltage: 12
Type: Control Transformer
Primary Voltage: 120/240