Thermo-Shrink® Thin-Wall HtShnk, 6"L, 1/2"OD 5/Pk

Item #: 225440

Cat #: 46-322

UPC: 783250463220

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin-Wall, 1/2", Black, 4 - 1 AWG, 6" Length, .539" Min. Expanded I.D., .252" Max. Nominal Recovered I.D., .026" Recovered Wall Thickness, Package: Bag

Overview

Heat Shrink, Thin-Wall, 1/2", Black, 4 - 1 AWG, 6" Length, .539" Min. Expanded I.D., .252" Max. Nominal Recovered I.D., .026" Recovered Wall Thickness, Package: Bag

Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilience Use to bundle wires for very flexible light-duty harnesses Highly flame-retardant and flexible; resistant to common fluids and solvents Meets UL 486D 125°C VW-1 600V; Material: No PBB’s, PBBE’s, conforms to ROHS 2:1 shrink ratio; Minimum shrink temperature: 70°C; Operating temperature: -55°C to +125°C RoHS compliant UV resistant

Also known as: 783250463220, 46-322

Specifications

Diameter: 1/2 in
Length: 6 in
Color: Black
Volts AC: 600
Allowable Gauge Range: 4 - 2
Diameter: 1/2 in
Color: Black
Allowable Gauge Range: 4 - 2
Length: 6 in
Volts AC: 600