M18 Cordless 7/16" Hex High Torque Impac Wrench Kit

Item #: 225514

Cat #: 2665-22

UPC: 045242190096

to view pricing and more.
Documents & Guides
Milwaukee 2665-22 M18 Cordless Lithium Ion 7/16" Hex High Torque Impact Wrench Kit. Voltage: 18V. Anvil Size: 7/16" Hex. Anvil Type: 7/16" Hex Chuck. Torque: 350 ft-lbs. RPM: 0-1,900. IPM: 0-2,200. Tool Length: 9-1/2". Tool Weight: 7 lbs. Kit Includes: (1) M18 Cordless LITHIUM-ION 7/16" Hex High Torque Impact Wrench, (2) M18 XC High Capacity RED LITHIUM Batteries, (1) Charger, (1) Kitbox.

Overview

Milwaukee 2665-22 M18 Cordless Lithium Ion 7/16" Hex High Torque Impact Wrench Kit. Voltage: 18V. Anvil Size: 7/16" Hex. Anvil Type: 7/16" Hex Chuck. Torque: 350 ft-lbs. RPM: 0-1,900. IPM: 0-2,200. Tool Length: 9-1/2". Tool Weight: 7 lbs. Kit Includes: (1) M18 Cordless LITHIUM-ION 7/16" Hex High Torque Impact Wrench, (2) M18 XC High Capacity RED LITHIUM Batteries, (1) Charger, (1) Kitbox.

Get industry-leading power and performance in a compact size. The M18™ cordless lithium-ion 7/16 in. hex utility impacting drill kit features a Milwaukee® 4-pole motor and powerful impact mechanism to deliver a reliable 350 ft-lbs of torque with maximum runtime. The REDLITHIUM™ extended capacity battery pack delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. You’ll get consistent speed control between 0 to 1900 RPM and 0-2200 ipm with the variable-speed trigger. A 7/16 in. hex chuck anvil with friction ring provides quick and easy accessory changes. The M18™ impact wrench’s inboard, real-time battery fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job. Lightweight and portable, with superior ergonomics, this 18 Volt cordless power tool offers ultimate comfort during prolonged use. The kit includes two M18™ XC batteries, an M18™ and M12™ lithium-ion multi-voltage battery charger, and a carrying case.

Also known as: 045242190096, 2665-22

Features & Benefits

  • Milwaukee® 4-Pole frameless motor: features a robust design combined with rare-earth magnets for longer life, more power and more runtime than any brushed competitor
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • 350 ft-lbs of peak torque

Specifications

Volts DC: 18
Type: Lithium Ion
Volts DC: 18
Type: Lithium Ion