This product may not be available in all locations.

Junction Box, Hinged Screw Cover, 11" x 4" x 4"
Item #: 225515
Cat #: CF1144
UPC: 785928200182
to view pricing and more.
Documents & Guides
Junction Box, NEMA 1, 3R, 4X, 6P, 12, Hinged Screw Cover, 11 x 4 x 4 Inch, Fiberglass Reinforced Polyester
Overview
Junction Box, NEMA 1, 3R, 4X, 6P, 12, Hinged Screw Cover, 11 x 4 x 4 Inch, Fiberglass Reinforced Polyester
The CF Series was designed for use in compact or portable control systems or foruse as an operator interface in both indoor and outdoor environments.
Also known as: 785928200182, CF1144
Specifications
| Depth: | 4 in |
| IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12 |
| Color: | Gray |
| Height: | 11 in |
| Width: | 4 in |
| Material: | Fiberglass |
| Depth: | 4 in |
| Color: | Gray |
| Width: | 4 in |
| IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12 |
| Height: | 11 in |
| Material: | Fiberglass |