P/S CONN 4W 60A 3PH 600V WT

Item #: 225527

Cat #: PS460C5-W

UPC: 785007617085

to view pricing and more.
Documents & Guides
Three pole, Four wire, Pin and Sleeve Connector. 60 amp, 3/600 volt.

Overview

Three pole, Four wire, Pin and Sleeve Connector. 60 amp, 3/600 volt.
Also known as: 785007617085, PS460C5-W

Specifications

Phase: 3
Color: Black
Material: Thermoplastic
Amps: 60
Phase: 3
Material: Thermoplastic
Color: Black
Amps: 60