2500RPM SCDR PWR UNIT

Item #: 2255810

Cat #: 6792-20

UPC: 045242058563

Sign In or Register to view pricing and more.
Documents & Guides
2500RPM SCDR PWR UNIT

Overview

2500RPM SCDR PWR UNIT

Get exceptional driving capacity for self-drill fasteners on roofing jobs. The screwdriver power unit provides exceptional performance and durability for self-drill fastening. The powerful 6.5 amp motor delivers up to 2,500 RPM with variable-speed control and reversing. Its metal gear case and heat-treated, machined steel gearing are built for durability under heavy-duty use. The ergonomic handle design aligns your hand pressure with the drill’s center axis for efficient, driving force.

Also known as: 045242058563, 6792-20

Features & Benefits

  • Powerful 6.5 amp Motor: Delivers up to 2,500 RPM with variable-speed control
  • Metal gear case and heat-treated steel gears: designed for durability
  • Ergonomic handle: aligns hand pressure with center axis of drill for efficient driving force
  • 10-ft. 2-wire fixed rubber cord: durable construction for longer tool life
  • The Milwaukee 6792-20 has power and gearing for self drilling fasteners

Specifications

No Specifications Available