Hubbell - Lighting P2803-15

Item #: 225616

Cat #: P2803-15

UPC: 785247156634

Sign In or Register to view pricing and more.
Documents & Guides
PRO P2803-15 3 100W MED BATH WALL CHROME

Overview

PRO P2803-15 3 100W MED BATH WALL CHROME
Also known as: 785247156634, P2803-15

Specifications

Color: Gray
Mounting: Wall
Standards: California Proposition 65
Color: Gray
Standards: California Proposition 65
Mounting: Wall