Category 6 U/UTP Copper Cable, CMP, Yellow, 1000' Carton

Item #: 2256616

Cat #: PUP6C04YL-WZ

UPC: 613056859876

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Net® TX6™ Category 6 U/UTP Copper Cable, 4-Pair, 24 AWG, CMP, Yellow, 1000 Foot Carton

Overview

Pan-Net® TX6™ Category 6 U/UTP Copper Cable, 4-Pair, 24 AWG, CMP, Yellow, 1000 Foot Carton

Ensure top-tier network performance with our Cat 6 U/UTP copper cable, available in multiple colors for clear labeling.

Also known as: 613056859876, PUP6C04YL-WZ

Specifications

Type: Plenum
Gauge: 24 AWG
Length: 1000 ft
Jacket: PVC
Material: Copper
Conductors: 4 Pair
Diameter: 0.215 in
Color: Yellow
Package Type: Carton
Insulation: FEP
Type: Plenum
Length: 1000 ft
Material: Copper
Diameter: 0.215 in
Package Type: Carton
Gauge: 24 AWG
Jacket: PVC
Conductors: 4 Pair
Color: Yellow
Insulation: FEP