
Shallow Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1" x 10'
Item #: 225667
Cat #: PS-400-EH-10-PG
UPC: 702316511576
to view pricing and more.
Documents & Guides
Shallow Strut - Elongated Holes on Back, Height: 1", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver.
Overview
Shallow Strut - Elongated Holes on Back, Height: 1", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver.
Also known as: 702316511576, PS-400-EH-10-PG
Specifications
| Height: | 1 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 1 in |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |