Cable Gland, Explosion-Proof, Size "A", 3/4" NPT, Brass
Item #:
225790
Cat #:
N753EXBANC9FUAD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Cable Gland, Explosion-Proof, Size "A", 3/4 Inch NPT, Cable Diameter 0.49 - 0.81 Inch, Outdoor/Indoor, Brass, For Use With Braid Armored Marine Shipboard Jacketed or Non-Jacketed Cable
Overview
Cable Gland, Explosion-Proof, Size "A", 3/4 Inch NPT, Cable Diameter 0.49 - 0.81 Inch, Outdoor/Indoor, Brass, For Use With Braid Armored Marine Shipboard Jacketed or Non-Jacketed Cable
The753 Cable Gland is a Division and Zone approved barrier cable gland for North American applications.UL approved for use in Increased Safety (Exe), Flameproof (Exd) and Dust (Ext) Zone protection concepts, along with North American C1 Div 1 Explosion Proof. For use with braid armoured marine shipboard jacketed or non-jacketed cables. UL listed for use with ICT and PLT cable. The gland features the worlds only NEC compliant fully inspectable transparent elastomeric compound chamber The gland also provides an elastomeric seal on the cable inner sheath, and a low smoke, zero halogen IP and retention seal onto the cable outer sheath
Also known as: N753EXBANC9FUAD
Specifications
Diameter: | 3/4 in |
Material: | Brass |
Diameter: | 3/4 in |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)