Cable Gland, Explosion-Proof, Size "A", 3/4" NPT, Brass

Item #: 225790

Cat #: 753A0.75NPQ

UPC:

to view pricing and more.
Documents & Guides
Cable Gland, Explosion-Proof, Size "A", 3/4 Inch NPT, Cable Diameter 0.49 - 0.81 Inch, Outdoor/Indoor, Brass, For Use With Braid Armored Marine Shipboard Jacketed or Non-Jacketed Cable

Overview

Cable Gland, Explosion-Proof, Size "A", 3/4 Inch NPT, Cable Diameter 0.49 - 0.81 Inch, Outdoor/Indoor, Brass, For Use With Braid Armored Marine Shipboard Jacketed or Non-Jacketed Cable

The753 Cable Gland is a Division and Zone approved barrier cable gland for North American applications.UL approved for use in Increased Safety (Exe), Flameproof (Exd) and Dust (Ext) Zone protection concepts, along with North American C1 Div 1 Explosion Proof. For use with braid armoured marine shipboard jacketed or non-jacketed cables. UL listed for use with ICT and PLT cable. The gland features the worlds only NEC compliant fully inspectable transparent elastomeric compound chamber The gland also provides an elastomeric seal on the cable inner sheath, and a low smoke, zero halogen IP and retention seal onto the cable outer sheath

Also known as: 753A0.75NPQ

Specifications

Diameter: 3/4 in
Material: Brass
Diameter: 3/4 in
Material: Brass